text.skipToContent text.skipToNavigation

Stahlwille Engineers Hammer Steel Head Hickory Handle 280mm 200g


Steel handle sleeve for optimum protection against missesergonomically shaped, double-curved handle made of hickory woodvarnished handle end provides better gripcomplies with DIN 1041DIN and weight information embossed in the hammer head.

Article number 4O806783
Design Other
Antimagnetic No
Length (mm) 280
Material stick Wood
Magnetic No
Packed per 1

Specifications

Design Other
Antimagnetic No
Length (mm) 280
Material stick Wood
Magnetic No
Non-rebound No
Low spark model No
Weight head (g) 200
Weight total (g) 254
Interchangeable tip No
Material head Other
With nail extractor No
With stick protection No
With nail holder No
Brand Stahlwille
Type 10961 200 G SCHLOSSERHAMMER

Description

Steel handle sleeve for optimum protection against missesergonomically shaped, double-curved handle made of hickory woodvarnished handle end provides better gripcomplies with DIN 1041DIN and weight information embossed in the hammer head.

Article numbers

Article number 4O806783
EAN 4018754306893
UBB 500696176733
UNSPSC 27110000
Manufacturer article nr  70110009
Do not close this page. This message will disappear, when the page is fully loaded.