text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Stahlwille Engineers hammer 1/4lb. L.270mm

Article number G1267.000.100
Design Ball pein hammer
Antimagnetic No
Length 270
Material stick Wood
Magnetic No
Non-rebound No
Low spark model No

Specifications

Design Ball pein hammer
Antimagnetic No
Length 270
Material stick Wood
Magnetic No
Non-rebound No
Low spark model No
Weight head (g) 113.4
Weight total (g) 176
Interchangeable tip No
Material head Other
With nail extractor No
With stick protection No
With nail holder No
Brand Stahlwille
Type 10970 1/4 LB INGENIEURHAMMER

Article numbers

Article number G1267.000.100
EAN 4018754041039
UBB 203110028834
UNSPSC 27111602
Manufacturer article nr  70120001
Do not close this page. This message will disappear, when the page is fully loaded.