text.skipToContent text.skipToNavigation

Stahlwille Ear Clamp Pliers 225mm


for application of 1 and 2-ear clamps on shaft sleeves, radiator and fuel lines e.g. for Audi, BMW, Ford, GM, Honda, Mazda, Mercedes-Benz, Nissan, Opel, VWquality steel, black paint finish

Article number G1194.001.785
Surface protection Other
Length (mm) 225
Grip design 2-components
Handle cover Plastic grips
Brand Stahlwille
Packed per 1

Specifications

Surface protection Other
Length (mm) 225
Grip design 2-components
Handle cover Plastic grips
Brand Stahlwille
Weight per piece (g) 340
Type Ear Clamp Pliers

Description

for application of 1 and 2-ear clamps on shaft sleeves, radiator and fuel lines e.g. for Audi, BMW, Ford, GM, Honda, Mazda, Mercedes-Benz, Nissan, Opel, VWquality steel, black paint finish

Article numbers

Article number G1194.001.785
EAN 4018754138333
UBB 500500297972
UNSPSC 27112104
Manufacturer article nr  76540002
Do not close this page. This message will disappear, when the page is fully loaded.