text.skipToContent text.skipToNavigation

Stahlwille Drift pin Tip d.8mm L.120mm

Article number G0710.120.008
Length 120
Material Chrome-vanadium steel
Diameter tip (mm) 8
Shank shape Octagonal
Brand Stahlwille

Specifications

Length 120
Material Chrome-vanadium steel
Diameter tip (mm) 8
Shank shape Octagonal
Brand Stahlwille
Type 104/120 X 8 DURCHTREIBER, ACHTKANTIG

Description

DIN 6458octagonalchrome vanadium, lacquered silver

Article numbers

Article number G0710.120.008
EAN 4018754040599
UBB 203116062464
UNSPSC 27111505
Manufacturer article nr  70060009
Do not close this page. This message will disappear, when the page is fully loaded.