text.skipToContent text.skipToNavigation

Stahlwille DRALL+ Slotted Screwdriver 0.6 x 3.5mm 75mm Blade 160mm


DIN ISO 2380-1 -2, DIN 5264, ISO 2380-1, -2chrome-alloy steel, matt chrome platedblack tipwith 2-component handle

Article number 0N229768
Blade length (mm) 75
Blade width (mm) 3.5
Bulged blade No
Brand Stahlwille
Model DRALL+
Packed per 1

Specifications

Blade length (mm) 75
Blade width (mm) 3.5
Bulged blade No
Brand Stahlwille
Model DRALL+
Type 4620

Description

DIN ISO 2380-1 -2, DIN 5264, ISO 2380-1, -2chrome-alloy steel, matt chrome platedblack tipwith 2-component handle

Article numbers

Article number 0N229768
EAN 4018754277148
UBB 500654006526
UNSPSC 27110000
Manufacturer article nr  46203035
Do not close this page. This message will disappear, when the page is fully loaded.