text.skipToContent text.skipToNavigation

Stahlwille DRALL+ Phillips Screwdriver PH2 100mm Blade 215mm


PHILLIPS®DIN ISO 8764-1, -2, ISO 8764-1, -2chrome-alloy steel, matt chrome platedblack tipwith 2-component handle

Article number 7O331704
Screwing system Phillips
Size 2
Brand Stahlwille
Model DRALL+
Type 4630
Packed per 1

Specifications

Screwing system Phillips
Size 2
Brand Stahlwille
Model DRALL+
Type 4630

Description

PHILLIPS®DIN ISO 8764-1, -2, ISO 8764-1, -2chrome-alloy steel, matt chrome platedblack tipwith 2-component handle

Article numbers

Article number 7O331704
EAN 4018754277766
UBB 500654010072
UNSPSC 27110000
Manufacturer article nr  46303002
Do not close this page. This message will disappear, when the page is fully loaded.