text.skipToContent text.skipToNavigation

Stahlwille DRALL+ Slotted Screwdriver 1 x 5.5mm 200mm Blade 315mm


DIN ISO 2380-1, -2, DIN 5264, ISO 2380-1, -2chrome-alloy steel, matt chrome platedblack tipwith 2-component handle

Article number 8B053457
Blade length (mm) 200
Blade width (mm) 5.5
Bulged blade No
Brand STAHLWILLE
Model DRALL+
Packed per 1

Specifications

Blade length (mm) 200
Blade width (mm) 5.5
Bulged blade No
Brand STAHLWILLE
Model DRALL+
Type 4628 6 1,0X 5,5X200 ELEKTRIKERSCHRAUBENDREHER MIT DRALL GRIFF

Description

DIN ISO 2380-1, -2, DIN 5264, ISO 2380-1, -2chrome-alloy steel, matt chrome platedblack tipwith 2-component handle

Article numbers

Article number 8B053457
EAN 4018754277735
UBB 500654009751
UNSPSC 27110000
Manufacturer article nr  46283155
Do not close this page. This message will disappear, when the page is fully loaded.