text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Stahlwille DRALL+ Slotted Screwdriver 1.6 x 8mm 175mm Blade 300mm


DIN ISO 2380-1 -2, DIN 5264, ISO 2380-1, -2chrome-alloy steel, matt chrome platedblack tipwith 2-component handle

Article number 0G735121
Blade length (mm) 175
Blade width (mm) 8
Brand Stahlwille
Model DRALL+
Type 4620
Packed per 1

Specifications

Blade length (mm) 175
Blade width (mm) 8
Brand Stahlwille
Model DRALL+
Type 4620

Description

DIN ISO 2380-1 -2, DIN 5264, ISO 2380-1, -2chrome-alloy steel, matt chrome platedblack tipwith 2-component handle

Article numbers

Article number 0G735121
EAN 4018754277186
UBB 500654006948
UNSPSC 27110000
Manufacturer article nr  46203080
Do not close this page. This message will disappear, when the page is fully loaded.