text.skipToContent text.skipToNavigation

Stahlwille Double ended ring wrench 230A 5/16 x 3/8


shallow offsetSAE AS 954 (dimensions and test loads)Fed. Spec. GGG-W-636ES.B.A.C. Techn. Spec. T.S. 48 up to 1/2"HPQ® high performance steel, chrome plated

Article number
Surface protection Chromium-plated
Length (mm) 202
Cranked Yes
Single wrench model No
Low spark model No
Packed per 1

Specifications

Surface protection Chromium-plated
Length (mm) 202
Cranked Yes
Single wrench model No
Low spark model No
Wrench size small (inch) 5/16 inch
Wrench size large (inch) 3/8 inch
Brand Stahlwille
Type 230 A 5/16 X 3/8

Description

shallow offsetSAE AS 954 (dimensions and test loads)Fed. Spec. GGG-W-636ES.B.A.C. Techn. Spec. T.S. 48 up to 1/2"HPQ® high performance steel, chrome plated

Article numbers

Article number G0257.079.096
EAN 4018754023066
UBB 203120257431
UNSPSC 27111743
Manufacturer article nr  41612024

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.