text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Stahlwille Double ended ring wrench 220SP 18 x 20mm


extra longwith Spline-Drive profile15° angledMS-33787, MIL-W-8982HPQ® high performance steel, chrome plated

Article number
Surface protection Chromium-plated
Length 315
Cranked Yes
Wrench size large (mm) 20
Wrench size small (mm) 18
Packed per 1

Specifications

Surface protection Chromium-plated
Length 315
Cranked Yes
Wrench size large (mm) 20
Wrench size small (mm) 18
Single wrench model No
Low spark model No
Brand Stahlwille
Type 220A SP 18 X 20

Description

extra longwith Spline-Drive profile15° angledMS-33787, MIL-W-8982HPQ® high performance steel, chrome plated

Article numbers

Article number G0264.018.020
EAN 4018754133536
UBB 500501470453
UNSPSC 27111743
Manufacturer article nr  41161820

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.