text.skipToContent text.skipToNavigation

Stahlwille Double ended flexi-joint wrench 29 16 x 17 mm


With metric dimensions, uneven width sizesWith a swivelling double hexDurable, slim, and lightweight designHigh bending strength due to double T-profileSTAHLWILLE’s round finish ensures a surface that is pleasant to the skin and has a good gripExtremely resilient, exceptionally durableDrop forged, hardened and cooled in oil bathChrome-alloy steel, chrom

Article number
Surface protection Chromium-plated
Length 248
Wrench size large (mm) 17
Wrench size small (mm) 16
Brand Stahlwille
Packed per 1

Specifications

Surface protection Chromium-plated
Length 248
Wrench size large (mm) 17
Wrench size small (mm) 16
Brand Stahlwille
Type 29 16 X 17

Description

With metric dimensions, uneven width sizesWith a swivelling double hexDurable, slim, and lightweight designHigh bending strength due to double T-profileSTAHLWILLE’s round finish ensures a surface that is pleasant to the skin and has a good gripExtremely resilient, exceptionally durableDrop forged, hardened and cooled in oil bathChrome-alloy steel, chrome plated

Article numbers

Article number G0281.016.017
EAN 4018754025756
UBB 203120173935
UNSPSC 27111726
Manufacturer article nr  43011617

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.