text.skipToContent text.skipToNavigation

Stahlwille Combination spanner sets 16/5PC 16/5 PC

Article number G0243.001.785
Total number of tools 5
Number of combination spanners 5
Wrench width (mm) 3.2 - 5
Brand Stahlwille
Type 16/5

Specifications

Total number of tools 5
Number of combination spanners 5
Wrench width (mm) 3.2 - 5
Brand Stahlwille
Type 16/5

Description

in bag made of extremely tough textile with hook-and-loop fastener

Article numbers

Article number G0243.001.785
EAN 4018754080694
UBB 203120639422
UNSPSC 27111726
Manufacturer article nr  96400902
Do not close this page. This message will disappear, when the page is fully loaded.