text.skipToContent text.skipToNavigation

Stahlwille Cold chisel W.23mm L.250mm

Article number G0701.000.250
Surface protection Lacquered
Length (mm) 250
Chisel width (mm) 27
Blade shape Flat
Material Chrome-vanadium steel

Specifications

Surface protection Lacquered
Length (mm) 250
Chisel width (mm) 27
Blade shape Flat
Material Chrome-vanadium steel
Shank shape Flat oval
Brand Stahlwille
Type 102/250 FLACHMEISSEL, FLACHOVAL

Description

DIN 6453flatchrome vanadium steel, lacquered silver

Article numbers

Article number G0701.000.250
EAN 4018754040377
UBB 203116061219
UNSPSC 27111901
Manufacturer article nr  70020007
Do not close this page. This message will disappear, when the page is fully loaded.