text.skipToContent text.skipToNavigation

Stahlwille Centre punch Shaft d.10mm L.100mm

Article number G0711.100.010
Surface protection Lacquered
Shaft diameter (mm) 10
Length (mm) 100
Material Chrome-vanadium steel
Shank shape Octagonal

Specifications

Surface protection Lacquered
Shaft diameter (mm) 10
Length (mm) 100
Material Chrome-vanadium steel
Shank shape Octagonal
Brand Stahlwille
Type 105/100 X 10 KOERNER, ACHTKANTIG

Description

DIN 7250octagonalchrome vanadium, lacquered silver

Article numbers

Article number G0711.100.010
EAN 4018754040476
UBB 203116058835
UNSPSC 27111505
Manufacturer article nr  70050001
Do not close this page. This message will disappear, when the page is fully loaded.