text.skipToContent text.skipToNavigation

Stahlwille Car circuit tester L.120mm


for car electrics 6-12 volt and 24 voltwith pointed probecover capconnecting lead with alligator clip

Article number G0905.012.905
Continuity test No
Length 120
Voltage indication Other
Internal base load No
Single pole phase indication Yes
Packed per 1

Specifications

Continuity test No
Length 120
Voltage indication Other
Internal base load No
Single pole phase indication Yes
Contact less voltage detection No
Data hold No
Background lighting LC-indication No
Test prod protection No
Measuring point lightning No
Voltage measuring range (V) 6 - 24
Indication of direction of field rotation No
Load switchable No
Type of test 1-pole
Usable at precipitation No
Brand STAHLWILLE

Description

for car electrics 6-12 volt and 24 voltwith pointed probecover capconnecting lead with alligator clip

Article numbers

Article number G0905.012.905
EAN 4018754048953
UBB 203124931981
UNSPSC 41113676
Manufacturer article nr  77380001
Do not close this page. This message will disappear, when the page is fully loaded.