text.skipToContent text.skipToNavigation

Stahlwille Bit socket 49X M 8

Article number G0359.080.001
Length 52
Connection size 3/8 inch
Dimension (mm) 8
Brand Stahlwille
Type 49 X M 8

Specifications

Length 52
Connection size 3/8 inch
Dimension (mm) 8
Brand Stahlwille
Type 49 X M 8

Description

for internal serration screws XZN®DIN 2324chrome-alloy steel, chrome plated

Article numbers

Article number G0359.080.001
EAN 4018754002696
UBB 203122346836
UNSPSC 27111704
Manufacturer article nr  02060008
Do not close this page. This message will disappear, when the page is fully loaded.