text.skipToContent text.skipToNavigation

Stahlwille Bit screwdriver Size Hex C 6,3 L.25mm

Article number G0559.001.350
Size bit (mm)
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No

Specifications

Size bit (mm) 4
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Connection size (mm) 0.25
Two-sided No
Type of cross head None
Brand Stahlwille

Article numbers

Article number G0559.001.350
EAN 4018754011544
UBB 203122725278
UNSPSC 31161507
Manufacturer article nr  08200004
Do not close this page. This message will disappear, when the page is fully loaded.