text.skipToContent text.skipToNavigation

Stahlwille Bit screwdriver Hex C 6,3 L.25mm GR3/8A

Article number G0581.000.096
Size bit (mm)
Screwing system Torq-set
Total length (mm) 32
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 5/16 inch
Ball locking No

Specifications

Size bit (mm) 0.375
Screwing system Torq-set
Total length (mm) 32
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 5/16 inch
Ball locking No
With hole No
Connection size (mm) 0.313
Two-sided No
Type of cross head None
Brand Stahlwille

Article numbers

Article number G0581.000.096
EAN 4018754011742
UBB 203122696636
UNSPSC 31161507
Manufacturer article nr  08260024
Do not close this page. This message will disappear, when the page is fully loaded.