text.skipToContent text.skipToNavigation

Stahlwille Bit Holder 8mm Tip 32mm

Ships from supplier

#c, 5/16" inside hexagonDIN 3126/ISO 1173 D 8internal hex drive with a collar-thrust springbits are easy to insert, lock securely in position and can be removed just as easily

Article number G0473.000.443
Length (mm) 32
Size bit insertion 3/8 inch
Size machine insertion Other
Socket holder Yes
Brand Stahlwille
Packed per 1

Specifications

Length (mm) 32
Size bit insertion 3/8 inch
Size machine insertion Other
Socket holder Yes
Brand Stahlwille
Weight per piece (g) 36
Type Bit Holder

Description

#c, 5/16" inside hexagonDIN 3126/ISO 1173 D 8internal hex drive with a collar-thrust springbits are easy to insert, lock securely in position and can be removed just as easily

Article numbers

Article number G0473.000.443
EAN 4018754103867
UBB 203122355167
UNSPSC 27112809
Manufacturer article nr  12180030
Do not close this page. This message will disappear, when the page is fully loaded.