text.skipToContent text.skipToNavigation

Stahlwille Adapter Drive 14x18mm Drive 9x12mm


for using insert tools with an outer square drive of 9 x 12 mm on torque wrenches with an internal square drive of 14 x 18 mmCaution! Modified settings on torque wrench

Article number G0658.000.040
Type of accessories/components Other
Max. torque (Nm) 650
Accessories Yes
Part No
Brand STAHLWILLE
Packed per 1

Specifications

Type of accessories/components Other
Max. torque (Nm) 650
Accessories Yes
Part No
Brand STAHLWILLE
Type 7370/40

Description

for using insert tools with an outer square drive of 9 x 12 mm on torque wrenches with an internal square drive of 14 x 18 mmCaution! Modified settings on torque wrench

Article numbers

Article number G0658.000.040
EAN 4018754161041
UBB 500503931361
UNSPSC 27111715
Manufacturer article nr  58290040
Do not close this page. This message will disappear, when the page is fully loaded.