text.skipToContent text.skipToNavigation

Stahlwille 504 Flex Handle 1/2" Drive Chrome Alloy Steel 610mm


Article number
Design Straight
Length (m) 610
Isolation protection 1000 V No
Universal joint No
Connection size (mm) 12.7
Sliding handle No
Tested according to ISO 3315 Yes
Packed per 1

Specifications

Design Straight
Length (m) 610
Isolation protection 1000 V No
Universal joint No
Connection size (mm) 12.7
Sliding handle No
Tested according to ISO 3315 Yes
VDE tested No
Brand Stahlwille
Weight per piece (g) 1030
Commodity code
Type Flex Handle

Article numbers

Article number G0451.050.424
EAN 4018754238545
UBB 500623925061
UNSPSC 27110000
Manufacturer article nr  13061024

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.