text.skipToContent text.skipToNavigation

Stahlwille 93/6 A Tool Trolley 6-Drawer 500kg Steel Black 87.7 x 100 x 48.1cm


two-stage safety concept:1. central locking through cylinder lock with hinged key2. topple proof – it is not possible to pull out several drawers at the same time2 handlesall-round impact protectiondurable plastic tray made of ABS with compartments for small partsoil- and acid-resistant smooth-running wheels (D.125 mm) with thread guards to protect the

Article number 8F995078
Width 877
Height 1000
Depth 481
Surface protection Other
Material Other
Packed per 1

Specifications

Width 877
Height 1000
Depth 481
Surface protection Other
Material Other
Number of drawers 6
With brake Yes
With drawers Yes
Brand Stahlwille
Ral 7016
Model 93/6 A
Type Tool Trolley

Description

two-stage safety concept:1. central locking through cylinder lock with hinged key2. topple proof – it is not possible to pull out several drawers at the same time2 handlesall-round impact protectiondurable plastic tray made of ABS with compartments for small partsoil- and acid-resistant smooth-running wheels (D.125 mm) with thread guards to protect the bearings from dirt and threads, with two locking brakeshole pattern on both sides for hooks No. 8031-8041, e.g. for larger toolscan be fitted with STAHLWILLE standard and TCS inserts6 easily removable drawers (black, RAL 9005) with full extension (370 mm) and ball bearing cage guidewith paper roll holdercan be fitted with STAHLWILLE TCS inserts (per drawer 1 x 3/3)

Article numbers

Article number 8F995078
EAN 4018754327508
UNSPSC 27110000
Manufacturer article nr  81200154
Do not close this page. This message will disappear, when the page is fully loaded.