text.skipToContent text.skipToNavigation

Stahlwille 93/6 Tool Trolley 4-Drawer 30kg Plastic Black 750 x 465 x 477mm


Two-stage safety concept:1. Central locking through cylinder lock with hinged key2. Tilt protection – it is not possible to pull out several drawers at the same timePowder coated body and drawers (black, RAL 9005)4 easily removable drawers with full extension (370 mm) and ball bearing cage guideDurable plastic tray made of ABS with compartments for smal

Article number 0C737638
Width 750
Height 465
Depth 477
Surface protection Other
Material Other
Packed per 1

Specifications

Width 750
Height 465
Depth 477
Surface protection Other
Material Other
Number of drawers 4
With brake No
Brand Stahlwille
Model 93/6
Type Tool Trolley

Description

Two-stage safety concept:1. Central locking through cylinder lock with hinged key2. Tilt protection – it is not possible to pull out several drawers at the same timePowder coated body and drawers (black, RAL 9005)4 easily removable drawers with full extension (370 mm) and ball bearing cage guideDurable plastic tray made of ABS with compartments for small partsHole pattern on both sides for hooks No. 8031-8041, e.g., for larger toolsCan be fitted with STAHLWILLE standard and TCS insertsCan be combined with the tool trolley No. 93/6Optional chassis No. 93 TOP BOX CADDY

Article numbers

Article number 0C737638
EAN 4018754334414
UNSPSC 27110000
Manufacturer article nr  81200157
Do not close this page. This message will disappear, when the page is fully loaded.