text.skipToContent text.skipToNavigation

Stahlwille 736/40 Ratchet Attachment 5/16"

Article number G0672.736.400
Design Bit Holder Fitting
Connection size Other
Brand Stahlwille
Weight per piece (g) 114
Type Ratchet Attachment

Specifications

Design Bit Holder Fitting
Connection size Other
Brand Stahlwille
Weight per piece (g) 114
Type Ratchet Attachment

Description

internal hex drive with a collar-thrust springbits are easy to insert, lock securely in position and can be removed just as easily

Article numbers

Article number G0672.736.400
EAN 4018754103928
UBB 203125092411
UNSPSC 27111715
Manufacturer article nr  58261040
Do not close this page. This message will disappear, when the page is fully loaded.