text.skipToContent text.skipToNavigation

Stahlwille 733/10 Ratchet Attachment 17mm Nickel Chrome Plated 47mm


For square drive torque wrenchesFixation by pin lockChromium over nickel, durable and chip-proof finishDrop-forged, hardened and cooled in oil bathExtremely resilient, exceptionally durable

Numéro d'article G0666.170.001
Wrench width (mm)
Total length (mm)
Design Open ring end fitting
Connection size 9x12 mm
Rectangular mounting Yes
Emballé par 1

Spécifications

Wrench width (mm) 17
Total length (mm) 47
Design Open ring end fitting
Connection size 9x12 mm
Rectangular mounting Yes
Brand Stahlwille
Weight per piece (g) 66
Commodity code 8204110000
Type Ratchet Attachment

La description

For square drive torque wrenchesFixation by pin lockChromium over nickel, durable and chip-proof finishDrop-forged, hardened and cooled in oil bathExtremely resilient, exceptionally durable

Numéros d'articles

Numéro d'article G0666.170.001
EAN 4018754034406
UBB 203125074849
UNSPSC 27111715
N° Article du fabricant 58231017
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.