text.skipToContent text.skipToNavigation

Stahlwille 733/10 Ratchet Attachment 14mm Nickel Chrome Plated 46mm


For square drive torque wrenchesFixation by pin lockChromium over nickel, durable and chip-proof finishDrop-forged, hardened and cooled in oil bathExtremely resilient, exceptionally durable

Article number G0666.140.001
Wrench width (mm)
Total length (mm)
Design Open ring end fitting
Connection size 9x12 mm
Rectangular mounting Yes
Packed per 1

Specifications

Wrench width (mm) 14
Total length (mm) 46
Design Open ring end fitting
Connection size 9x12 mm
Rectangular mounting Yes
Brand Stahlwille
Weight per piece (g) 61
Type Ratchet Attachment

Description

For square drive torque wrenchesFixation by pin lockChromium over nickel, durable and chip-proof finishDrop-forged, hardened and cooled in oil bathExtremely resilient, exceptionally durable

Article numbers

Article number G0666.140.001
EAN 4018754034390
UBB 203125074500
UNSPSC 27111715
Manufacturer article nr  58231014
Do not close this page. This message will disappear, when the page is fully loaded.