text.skipToContent text.skipToNavigation

Stahlwille 731/40 Insert Tool 24mm Nickel Chrome Plated 62mm


For square drive torque wrenchesFixation by pin lockChromium over nickel, durable and chip-proof finishDrop-forged, hardened and cooled in oil bathExtremely resilient, exceptionally durable

Article number G0661.240.001
Wrench width (mm)
Total length (mm)
Design Open End Fitting
Connection size 14x18 mm
Rectangular mounting Yes
Packed per 1

Specifications

Wrench width (mm) 24
Total length (mm) 62
Design Open End Fitting
Connection size 14x18 mm
Rectangular mounting Yes
Brand Stahlwille
Weight per piece (g) 183
Type Insert Tool

Description

For square drive torque wrenchesFixation by pin lockChromium over nickel, durable and chip-proof finishDrop-forged, hardened and cooled in oil bathExtremely resilient, exceptionally durable

Article numbers

Article number G0661.240.001
EAN 4018754034017
UBB 203125067009
UNSPSC 27111715
Manufacturer article nr  58214024
Do not close this page. This message will disappear, when the page is fully loaded.