text.skipToContent text.skipToNavigation

Stahlwille 725B Bit Ratchet 5/16"

Article number G0670.725.051
Design Ratchet fitting
Connection size 9x12 mm
Brand Stahlwille
Weight per piece (g) 127
Type Bit Ratchet

Specifications

Design Ratchet fitting
Connection size 9x12 mm
Brand Stahlwille
Weight per piece (g) 127
Type Bit Ratchet

Description

reversiblewith inside hexagon, 1/4" or 5/16", DIN 3126/ISO 1173 D 6.3 or D8for direct acceptance of bits 1/4" or 5/16" outside hexagon C 6.3 (size 4: 22 teeth, size 5: 30 teeth)internal hex drive with a collar-thrust springbits are easy to insert, lock securely in position and can be removed just as easily, even hex bits with a wide groove (Type E, DIN 3126/ISO 1173)

Article numbers

Article number G0670.725.051
EAN 4018754154715
UBB 500500098982
UNSPSC 27111715
Manufacturer article nr  58255005
Do not close this page. This message will disappear, when the page is fully loaded.