text.skipToContent text.skipToNavigation

Stahlwille 6630 5 Cable Shear 1-Component Handle 220mm


for copper- and light alloy cableseasy, single handed operationspecial cutting edges geometry to avoid pressure marks and frayed endsadjustable jointanti-squeeze protectionnot suitable for steel- or armoured cables

Article number G1130.500.220
Suitable for steel wire braiding No
Total length (mm) 220
Construction/operation Mechanic one hand
Brand Stahlwille
Commodity code 82032000
Packed per 1

Specifications

Suitable for steel wire braiding No
Total length (mm) 220
Construction/operation Mechanic one hand
Brand Stahlwille
Commodity code 82032000
Model 6630 5
Type Cable Shear

Description

for copper- and light alloy cableseasy, single handed operationspecial cutting edges geometry to avoid pressure marks and frayed endsadjustable jointanti-squeeze protectionnot suitable for steel- or armoured cables

Article numbers

Article number G1130.500.220
EAN 4018754186396
UBB 500504475855
UNSPSC 44121618
Manufacturer article nr  66305220
Do not close this page. This message will disappear, when the page is fully loaded.