text.skipToContent text.skipToNavigation

Stahlwille 6573 Pliers Wrench 1-Component Handle 300mm


patentbox jointfast adjustment via button press directly on the work piecefreely adjustable, easy super fine adjustmenthigh transmission ratio for noticeable amplification of manual forcefor work pieces with parallel surfaces (nuts, screws etc.)also ideal for bending thin parallel work pieces (e.g. metal sheet)parallel jaws without profile to protect surface coated work pieces"ratchet effect" for screws by using the jaw strokeextremely resistant overall construction, high quality tempered

Objednací číslo G1073.500.300
Insulated Yes
Length (mm) 300
Isolation protection 1000 V No
Max. spanner opening (mm) 60
Low spark model No
Baleno po 1

Specifikace

Insulated Yes
Length (mm) 300
Isolation protection 1000 V No
Max. spanner opening (mm) 60
Low spark model No
Grip design 1-component
Number of settings 18
VDE tested No
Brand Stahlwille
Weight per piece (g) 640
Commodity code 8204120000
Model 6573
Type Pliers Wrench

Popis

patentbox jointfast adjustment via button press directly on the work piecefreely adjustable, easy super fine adjustmenthigh transmission ratio for noticeable amplification of manual forcefor work pieces with parallel surfaces (nuts, screws etc.)also ideal for bending thin parallel work pieces (e.g. metal sheet)parallel jaws without profile to protect surface coated work pieces"ratchet effect" for screws by using the jaw strokeextremely resistant overall construction, high quality tempered

Čísla materiálu

Objednací číslo G1073.500.300
EAN 4018754206445
UBB 500574814215
UNSPSC 27112104
Výrobní číslo položky 65735300
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.