text.skipToContent text.skipToNavigation

Stahlwille 6573 Pliers Wrench 1-Component Handle 180mm

Article number G1073.500.180
Insulated Yes
Length (mm) 180
Isolation protection 1000 V No
Max. spanner opening (mm) 36
Low spark model No

Specifications

Insulated Yes
Length (mm) 180
Isolation protection 1000 V No
Max. spanner opening (mm) 36
Low spark model No
Grip design 1-component
Number of settings 11
VDE tested No
Brand Stahlwille
Weight per piece (g) 275
Model 6573
Type Pliers Wrench

Description

patentbox jointfast adjustment via button press directly on the work piecefreely adjustable, easy super fine adjustmenthigh transmission ratio for noticeable amplification of manual forcefor work pieces with parallel surfaces (nuts, screws etc.)also ideal for bending thin parallel work pieces (e.g. metal sheet)parallel jaws without profile to protect surface coated work pieces"ratchet effect" for screws by using the jaw strokeextremely resistant overall construction, high quality tempered

Article numbers

Article number G1073.500.180
EAN 4018754206421
UBB 500574814058
UNSPSC 27112104
Manufacturer article nr  65735180
Do not close this page. This message will disappear, when the page is fully loaded.