text.skipToContent text.skipToNavigation

Stahlwille 6544 Internal Circlip Pliers 19-60mm 90° Angled Tip J21 1.8mm Chrome Plated 170mm


DIN 5256 Dcirclip pliers with 90° angled jawsfor gripping, inserting and removing inner rings in drilled holesdrop forgedcylindrical precision tipschrome plated headchrome plated, chequered handle

Article number 7K596264
Design Right-angled
Insulated No
With spring No
Length (mm) 170
Isolation protection 1000 V No
Packed per 1

Specifications

Design Right-angled
Insulated No
With spring No
Length (mm) 170
Isolation protection 1000 V No
Chucking range (mm) 19 - 60
Suitable for outside locking rings No
Exchangeable tips No
VDE tested No
Brand Stahlwille
Commodity code 82032000
Model 6544
Type Internal Circlip Pliers

Description

DIN 5256 Dcirclip pliers with 90° angled jawsfor gripping, inserting and removing inner rings in drilled holesdrop forgedcylindrical precision tipschrome plated headchrome plated, chequered handle

Article numbers

Article number 7K596264
EAN 4018754333646
UNSPSC 27110000
Manufacturer article nr  65444121
Do not close this page. This message will disappear, when the page is fully loaded.