text.skipToContent text.skipToNavigation

Stahlwille 3/8" Spark plug socket Spanner size 10mm L.140mm


extra longfor hard-to-reach heater plugs3/8" #a,-drive10 mm e.g. for Renault, VW/Audi TDi12 mm e.g. for BMW, Mercedes-Benz (201, 202 four-valve technology), Ford, Opel, Renault

Article number G0337.100.001
Surface protection Chromium-plated
Wrench width (mm) 10
Length 140
Isolation protection 1000 V No
Connection size 3/8 inch
Packed per 1

Specifications

Surface protection Chromium-plated
Wrench width (mm) 10
Length 140
Isolation protection 1000 V No
Connection size 3/8 inch
Magnetic No
Double hex insert No
With joint Yes
For impact screwdriver No
VDE tested No
Type 3047 SW 10

Description

extra longfor hard-to-reach heater plugs3/8" #a,-drive10 mm e.g. for Renault, VW/Audi TDi12 mm e.g. for BMW, Mercedes-Benz (201, 202 four-valve technology), Ford, Opel, Renault

Article numbers

Article number G0337.100.001
EAN 4018754138845
UBB 500500289060
UNSPSC 27111714
Manufacturer article nr  02180010
Do not close this page. This message will disappear, when the page is fully loaded.