text.skipToContent text.skipToNavigation

Stahlwille 24 Ring Spanner 19 x 22mm Chrome Alloy Steel 230mm


metric width across flats10° angledwith double hexagonDIN 3118/ISO 3318sturdy, slim and lightweight designextremely resilient and durableSTAHLWILLE round finish for a pleasant, non-slip feeldrop-forged, hardened and cooled in an oil bathChrome-Alloy-Steel, chrome-plated

Numéro d'article
Surface protection Chromium-plated
Length (mm) 230
Wrench size large (mm) 22
Wrench size small (mm) 19
Single wrench model No
Emballé par 1

Spécifications

Surface protection Chromium-plated
Length (mm) 230
Wrench size large (mm) 22
Wrench size small (mm) 19
Single wrench model No
Open model Yes
Brand Stahlwille
Weight per piece (g) 202
Commodity code 8204110000
Type Ring Spanner

La description

metric width across flats10° angledwith double hexagonDIN 3118/ISO 3318sturdy, slim and lightweight designextremely resilient and durableSTAHLWILLE round finish for a pleasant, non-slip feeldrop-forged, hardened and cooled in an oil bathChrome-Alloy-Steel, chrome-plated

Numéros d'articles

Numéro d'article G0275.019.022
EAN 4018754021970
UBB 203120172606
UNSPSC 27111743
N° Article du fabricant 41081922

Produits ({0})

  Stock Prix net   S'inscrire
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.