text.skipToContent text.skipToNavigation

Stahlwille 20 Wrench Set in Cardboard 6-32mm Chrome Plated 12-Piece


Wrenches with metric, different wrench sizes in a roll-up case. Ring sides deeply cranked, support angle 75°Sturdy, slim, and lightweight intelligent designHigh bending strength due to double T-profile Non-slip, skin-friendly surfaceExtremely resilient, exceptionally durableDrop-forged, hardened and cooled in oil bathHigh performance quality, chrome-alloy steel, chrome platedSturdy roll-up case with hook and loop fastener made of polyesterMesh inserts allow visibility of the inserted toolSafe protection of the tool with minimum space requirement

Article number G0261.001.790
Surface protection Chromium-plated
Number of ring spanners 12
Total number of tools 12
Wrench width (mm) 6 - 32
Brand Stahlwille
Packed per 1

Specifications

Surface protection Chromium-plated
Number of ring spanners 12
Total number of tools 12
Wrench width (mm) 6 - 32
Brand Stahlwille
Weight per piece (g) 2890
Commodity code 8204110000
Type Wrench Set

Description

Wrenches with metric, different wrench sizes in a roll-up case. Ring sides deeply cranked, support angle 75°Sturdy, slim, and lightweight intelligent designHigh bending strength due to double T-profile Non-slip, skin-friendly surfaceExtremely resilient, exceptionally durableDrop-forged, hardened and cooled in oil bathHigh performance quality, chrome-alloy steel, chrome platedSturdy roll-up case with hook and loop fastener made of polyesterMesh inserts allow visibility of the inserted toolSafe protection of the tool with minimum space requirement

Article numbers

Article number G0261.001.790
EAN 4018754080984
UBB 203120263603
UNSPSC 27111743
Manufacturer article nr  96410406
Do not close this page. This message will disappear, when the page is fully loaded.