text.skipToContent text.skipToNavigation

Stahlwille 17F Combination Wrench 8mm Chrome Plated 145mm


metric spanner sizesflat designjaw position 15°double hex ringintegrated ratchet72 teethworking angle 5°change direction by flipping the spanner overreinforced connection between jaw and shaftdurable, slim and lightweight designhigh bending strength due to double T-profileSTAHLWILLE rounded finish provides a non-slip, comfortable feeldrop-forged, harden

Article number 6N206676
Length (mm)
Wrench width open end (mm)
Surface protection Chromium-plated
Cranked Yes
Wrench width socket/ring/ratchet (mm) 8
Packed per 1

Specifications

Length (mm) 144
Wrench width open end (mm) 8
Surface protection Chromium-plated
Cranked Yes
Wrench width socket/ring/ratchet (mm) 8
Ratcheting model Yes
Brand Stahlwille
Type Combination Wrench

Description

metric spanner sizesflat designjaw position 15°double hex ringintegrated ratchet72 teethworking angle 5°change direction by flipping the spanner overreinforced connection between jaw and shaftdurable, slim and lightweight designhigh bending strength due to double T-profileSTAHLWILLE rounded finish provides a non-slip, comfortable feeldrop-forged, hardened and cooled in oil bathchrome alloy steel, chrome plated

Article numbers

Article number 6N206676
EAN 4018754281862
UNSPSC 27110000
Manufacturer article nr  40170808
Do not close this page. This message will disappear, when the page is fully loaded.