text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Stahlwille 17F/12


Combination ratchet spanner set with metric, equal wrench widths in roll-up caseRing side flat design with double hex72 teeth, working angle 5°Jaw position 15°Right/left tightening by turning the wrenchDurable, slim, and lightweight designHigh bending strength due to double T-profileSTAHLWILLE’s round finish ensures a surface that is skin-friendly and h

Article number 6M992235
Surface protection Chromium-plated
Packaging Bag
Total number of tools 12
Brand Stahlwille
Type 17F/12
Packed per 1

Specifications

Surface protection Chromium-plated
Packaging Bag
Total number of tools 12
Brand Stahlwille
Type 17F/12

Description

Combination ratchet spanner set with metric, equal wrench widths in roll-up caseRing side flat design with double hex72 teeth, working angle 5°Jaw position 15°Right/left tightening by turning the wrenchDurable, slim, and lightweight designHigh bending strength due to double T-profileSTAHLWILLE’s round finish ensures a surface that is skin-friendly and has a good gripDrop-forged, hardened, and cooled in oil bathChrome-alloy steel, chrome-platedSturdy roll-up bag with Velcro fastener made of polyesterMesh inserts allow visibility of the inserted toolTools are well protected in the roll-up case with minimum space requirementEmbroidered STAHLWILLE logo. No. 17F: 8, 10, 13, 17, 19 mm.

Article numbers

Article number 6M992235
EAN 4018754325986
UNSPSC 27110000
Manufacturer article nr  96401712
Do not close this page. This message will disappear, when the page is fully loaded.