text.skipToContent text.skipToNavigation

Stahlwille 17 Combination Wrench 10mm Chrome Plated 158mm


reversiblebi-hexagon72 teethfor work in confined spaces, tight ratchet angle of only 5°ring end offset by 15°Chrome Alloy Steel, chrome plated

Article number
Length (mm)
Wrench width open end (mm)
Surface protection Chromium-plated
Cranked Yes
Wrench width socket/ring/ratchet (mm) 10
Packed per 1

Specifications

Length (mm) 158
Wrench width open end (mm) 10
Surface protection Chromium-plated
Cranked Yes
Wrench width socket/ring/ratchet (mm) 10
Ratcheting model Yes
Brand Stahlwille
Weight per piece (g) 67
Type Combination Wrench

Description

reversiblebi-hexagon72 teethfor work in confined spaces, tight ratchet angle of only 5°ring end offset by 15°Chrome Alloy Steel, chrome plated

Article numbers

Article number G0270.100.004
EAN 4018754239153
UBB 500623923736
UNSPSC 27111743
Manufacturer article nr  41171010

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.