text.skipToContent text.skipToNavigation

Stahlwille 14 Wrench Set in Bag 6-32mm Chrome Plated 15-Piece


spanners with metric, equal wrench sizes in roll-up pouchDIN 3113 Form A/ISO 7738 Form Ajaw side straight, ring side 10° angledsturdy, slim and lightweight intelligent constructionhigh bending strength due to double T-profileSTAHLWILLE round finish ensures a surface that is pleasant to the skin and has a good gripextremely resilient, exceptionally durab

Article number
Total number of tools 15
Number of combination spanners 15
Brand Stahlwille
Weight per piece (g) 3180
Type Wrench Set
Packed per 1

Specifications

Total number of tools 15
Number of combination spanners 15
Brand Stahlwille
Weight per piece (g) 3180
Type Wrench Set

Description

spanners with metric, equal wrench sizes in roll-up pouchDIN 3113 Form A/ISO 7738 Form Ajaw side straight, ring side 10° angledsturdy, slim and lightweight intelligent constructionhigh bending strength due to double T-profileSTAHLWILLE round finish ensures a surface that is pleasant to the skin and has a good gripextremely resilient, exceptionally durabledrop-forged, hardened and cooled in oil bathchrome-alloy-steel, chrome plated Robust roll-up bag with hook-and-loop fastener made of polyesterMesh inserts allow a view of the inserted toolSafe protection of the tool with minimum space requirementEmbroidered STAHLWILLE logo. Content: SW 8, 10, 13, 16, 17, 18, 19, 22 mm

Article numbers

Article number G0241.001.780
EAN 4018754080700
UBB 203120262464
UNSPSC 27111726
Manufacturer article nr  96401004

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.