text.skipToContent text.skipToNavigation

Stahlwille 13126-3 LED Headlamp 65lm 3x AAA/LR03 Battery

Article number G1573.131.263
Design Headlight
Housing colour Multi-coloured
Rechargeable No
ANSI AAA
Material Plastic

Specifications

Design Headlight
Housing colour Multi-coloured
Rechargeable No
ANSI AAA
Material Plastic
Lamp type LED not exchangeable
Degree of protection (IP) IP68
With light source Yes
Battery type Micro
Weight total (g) 81
Number of batteries 3
With batteries No
Brand Stahlwille
Weight per piece (g) 249
Commodity code 85131000
Model 13126-3

Description

ex-rated for zone 1Certifications: SEV 08 ATEX 0163X, II 2G Ex ib IIC T4, II 2D Ex ibD 21 T55°Cwaterproof construction for use in all weather conditionsthree beam modes - white spot, white diffused and red diffusedhigh and low power settingslarge-format ON/OFF button can be easily operated even when wearing heavy glovesLED torch module can be removed from housing and used as stand-alone portable working torchbeam adjustable using twist knob - no breakable hingeswith adjustable, elasticated textile strapdurable, high-impact construction made of ABS/polycarbonatewaterproof to IP 68 down to 10 m depth of waterBrightness: 65 lumenRange: 60 mBurn time: 13 hrs.Batteries: 3 AAA/LR03, alkaline, 1.5 V (not supplied)

Article numbers

Article number G1573.131.263
EAN 4018754240586
UBB 500623938502
UNSPSC 39111610
Manufacturer article nr  77490013
Do not close this page. This message will disappear, when the page is fully loaded.