text.skipToContent text.skipToNavigation

Stahlwille 102-108 Tool Set in Textile Bag 2mm 4mm 10mm 14mm 17mm 6-Piece


Contains 6 pieces 2 cold chisels, flat-oval No. 102: 125, 150 mm2 drift pins, octagonal No. 104: 120 x 2, 120 x 4 mm1 centre punch, octagonal No. 105: 120 x 10 mm1 pin punch, octagonal No. 108: 150 x 4 mm

Article number 5I252975
Packaging Plastic bag
Material Chrome-vanadium steel
Total number of tools 4
With centre punch Yes
Shank shape Other
Packed per 1

Specifications

Packaging Plastic bag
Material Chrome-vanadium steel
Total number of tools 4
With centre punch Yes
Shank shape Other
Number of drift punches 4
Number of chisels straight 0
Number of chisels semi round 0
Number of chisels V-shape 0
Number of chisels flat 2
Number of chisels pointed 0
Type Tool Set

Description

Contains 6 pieces 2 cold chisels, flat-oval No. 102: 125, 150 mm2 drift pins, octagonal No. 104: 120 x 2, 120 x 4 mm1 centre punch, octagonal No. 105: 120 x 10 mm1 pin punch, octagonal No. 108: 150 x 4 mm

Article numbers

Article number 5I252975
EAN 4018754323050
UBB 500710344796
UNSPSC 27110000
Manufacturer article nr  98812203
Do not close this page. This message will disappear, when the page is fully loaded.