text.skipToContent text.skipToNavigation

Stahlwille Waterpump plier Jaw w.24mm L.177mm Head black lacquered, jaws polished


DIN ISO 8976 (No 207 c)box joint7 adjustment positions (175 mm 6 adjustment positions)anti-squeeze protectionChrome Vanadium

Article number G1051.600.175
Insulated Yes
Surface protection Other
Weight (g) 173
Length (mm) 175
Isolation protection 1000 V No
Packed per 1

Specifications

Insulated Yes
Surface protection Other
Weight (g) 173
Length (mm) 175
Isolation protection 1000 V No
Max. cheeks opening (mm) 24
Low spark model No
Grip design 1-component
With impact protection No
Number of positions 6
Handle cover Plastic-coated
VDE tested No

Description

DIN ISO 8976 (No 207 c)box joint7 adjustment positions (175 mm 6 adjustment positions)anti-squeeze protectionChrome Vanadium

Article numbers

Article number G1051.600.175
EAN 4018754206353
UBB 500574813712
UNSPSC 27112101
Manufacturer article nr  65516175
Do not close this page. This message will disappear, when the page is fully loaded.