text.skipToContent text.skipToNavigation

Stahlwille Torque angle gauge No. 7380N Internal square 1/2" External square 1/2" L.416mm


for angle controlled bolt/screw tightening, with static read-off pointread-off possible from any angle thanks to a pair of angled scalesremovable magnet for attaching sockets with 1/2" internal square drivefor use in conjunction with tightening tools such as service MANOSKOP® No 730Nsince this tightening method requires a pre-determined snug torque to b

Article number G0636.007.380
Type of accessories/components Measuring instruments
Total length (mm) 416
Holding fixture 1/2 inch
Accessories Yes
Part Yes
Packed per 1

Specifications

Type of accessories/components Measuring instruments
Total length (mm) 416
Holding fixture 1/2 inch
Accessories Yes
Part Yes
Type 7380N

Description

for angle controlled bolt/screw tightening, with static read-off pointread-off possible from any angle thanks to a pair of angled scalesremovable magnet for attaching sockets with 1/2" internal square drivefor use in conjunction with tightening tools such as service MANOSKOP® No 730Nsince this tightening method requires a pre-determined snug torque to be applied, it is essential to choose a torque wrench covering both snug torque as well as maximum torque required to reach the recommended tightening anglewhether 1/2" or 3/4" square drive torque angle gauge is used depends upon the square drive of the appropriate torque wrench employed

Article numbers

Article number G0636.007.380
EAN 4018754136124
UBB 203193010972
UNSPSC 27111715
Manufacturer article nr  54010001
Do not close this page. This message will disappear, when the page is fully loaded.