text.skipToContent text.skipToNavigation

Wera Toolcases, ABS plastic Wera 2go 2 2GO 2


Wera 2go 2 Tool Container, 3 pieces 1x Wera 2go Container: 355 x 330 x 115 mm 1x Wera 2go 6 Shoulder Strap: 38 x 1470 mm 1x Wera 2go 4 Tool Quiver: 165 x 105 mmThe Wera 2go tool container is the ideal solution for individual and convenient tool transport thanks to its hook and loop fastener system and its compactness. The inner and outer hook and loop f

Article number 3U904164
Width 355
Design Other
Height 330
Depth 115
Quality class Other
Packed per 1

Specifications

Width 355
Design Other
Height 330
Depth 115
Quality class Other
Material Fabric
Padlock shackle No
With shoulder strap Yes
Signal-red No
With lock No
Removable tray No
With foam No
With divider Yes
Brand WERA

Description

Wera 2go 2 Tool Container, 3 pieces 1x Wera 2go Container: 355 x 330 x 115 mm 1x Wera 2go 6 Shoulder Strap: 38 x 1470 mm 1x Wera 2go 4 Tool Quiver: 165 x 105 mmThe Wera 2go tool container is the ideal solution for individual and convenient tool transport thanks to its hook and loop fastener system and its compactness. The inner and outer hook and loop fastener zones ensure a maximum in terms of space utilisation. This means that an incredible number of tools can fit in and on the container. Wera 2go 2 ensures a low weight since only the tools really needed for the job are taken along. The robust and dimensionally stable material protects the tools carried against damage and moisture and enhances the service life of the tool container. The padded and width-adjustable shoulder strap and the snug fit of the container on the body mean that the container is easy and convenient to carry. The hands remain free during transport. It comes with a quiver with an individually adjustable hook and loop fastener partition for screwdrivers and other tools.

Article numbers

Article number 3U904164
EAN 4013288187840
UBB 500678967828
UNSPSC 27110000
Manufacturer article nr  05004351001
Do not close this page. This message will disappear, when the page is fully loaded.