text.skipToContent text.skipToNavigation

STAH SCREWDR 10551 NO1+2

Article number G0932.000.012
Screwing system Phillips
Insulated Yes
Size Other
Total length (mm) 125
Material handle Plastic
Blade material Chrome-vanadium steel
Surface protection blade Chromium-plated

Specifications

Screwing system Phillips
Insulated Yes
Size Other
Total length (mm) 125
Material handle Plastic
Blade material Chrome-vanadium steel
Surface protection blade Chromium-plated
Brand STAHLWILLE
Type 10551 1 + 2

Article numbers

Article number G0932.000.012
EAN 4018754044849
UBB 203124942467
UNSPSC 27111701
Manufacturer article nr  73282012
Do not close this page. This message will disappear, when the page is fully loaded.