text.skipToContent text.skipToNavigation

STAH SCREWDR 10546 NO4

Article number G0931.000.004
Insulated Yes
Size 4
Total length (mm) 150
Material handle Plastic
Blade material Chrome-vanadium steel
Surface protection blade Chromium-plated
Brand STAHLWILLE

Specifications

Insulated Yes
Size 4
Total length (mm) 150
Material handle Plastic
Blade material Chrome-vanadium steel
Surface protection blade Chromium-plated
Brand STAHLWILLE

Article numbers

Article number G0931.000.004
EAN 4018754044818
UBB 203124057886
UNSPSC 27111701
Manufacturer article nr  73272004
Do not close this page. This message will disappear, when the page is fully loaded.