text.skipToContent text.skipToNavigation

STAH SCREWDR 10546 NO3

Article number G0931.000.003
Insulated Yes
Size 3
Total length (mm) 125
Material handle Plastic
Blade material Chrome-vanadium steel
Surface protection blade Chromium-plated

Specifications

Insulated Yes
Size 3
Total length (mm) 125
Material handle Plastic
Blade material Chrome-vanadium steel
Surface protection blade Chromium-plated

Article numbers

Article number G0931.000.003
EAN 4018754044801
UBB 203124057704
UNSPSC 27111701
Manufacturer article nr  73272003
Do not close this page. This message will disappear, when the page is fully loaded.