text.skipToContent text.skipToNavigation

STAH SCREWDR 10546 NO2

Article number G0931.000.002
Insulated Yes
Size 2
Total length (mm) 100
Material handle Plastic
Blade material Chrome-vanadium steel
Surface protection blade Chromium-plated

Specifications

Insulated Yes
Size 2
Total length (mm) 100
Material handle Plastic
Blade material Chrome-vanadium steel
Surface protection blade Chromium-plated

Article numbers

Article number G0931.000.002
EAN 4018754044795
UBB 203124057621
UNSPSC 27111701
Manufacturer article nr  73272002
Do not close this page. This message will disappear, when the page is fully loaded.