text.skipToContent text.skipToNavigation

Stahlwille Plastic hammer L.340mm 873g 65Shore

Article number G1252.500.001
Design Plastic hammer
Antimagnetic No
Length 340
Material stick Wood
Tip diameter/tip width (mm) 50

Specifications

Design Plastic hammer
Antimagnetic No
Length 340
Material stick Wood
Tip diameter/tip width (mm) 50
Magnetic No
Non-rebound No
Low spark model No
Weight total (g) 873
Interchangeable tip Yes
Material head Other
With nail extractor No
With stick protection No
With nail holder No
Type 10955 50 KUNSTSTOFFHAMMER

Description

With interchangeable heads made of impact-resistant cellulose acetate and an ash shaft

Article numbers

Article number G1252.500.001
EAN 4018754041343
UBB 203112039292
UNSPSC 27111602
Manufacturer article nr  70160050
Do not close this page. This message will disappear, when the page is fully loaded.