text.skipToContent text.skipToNavigation

Stahlwille Plastic hammer L.280mm 320g 65Shore

Article number G1252.320.001
Design Plastic hammer
Antimagnetic No
Length 280
Material stick Wood
Tip diameter/tip width (mm) 32

Specifications

Design Plastic hammer
Antimagnetic No
Length 280
Material stick Wood
Tip diameter/tip width (mm) 32
Magnetic No
Non-rebound No
Low spark model No
Weight total (g) 320
Interchangeable tip Yes
Material head Other
With nail extractor No
With stick protection No
With nail holder No
Type 10955 32 KUNSTSTOFFHAMMER

Description

With interchangeable heads made of impact-resistant cellulose acetate and an ash shaft

Article numbers

Article number G1252.320.001
EAN 4018754041312
UBB 203112038955
UNSPSC 27111602
Manufacturer article nr  70160032
Do not close this page. This message will disappear, when the page is fully loaded.